Shop Alternate Products
This Product is Discontinued
Zoro Select
M10 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 100 PK (Discontinued)
Mfr # L07160.100.0180
Zoro # G1582572
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M10
- Screw Length 180 mm
- Drive Type Hex
- Drive Size 8 mm