Zoro Select
Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 45 mm L, 400 PK
Mfr # HC10120451GB
Zoro # G5669291
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75
- Head Width 19 mm
- Drive External Hex
- Material Grade/Class Class 10.9
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK N01200.075.0550
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK U01060.037.0200
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK M04100.160.0060
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK U01000.043.0650
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 5 PK U04360.087.0500
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK 494008-PG
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 10 PK M01200.200.0150
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L U01200.112.0550
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 2 PK 150160CH5O
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK M55010.080.0025
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 160 mm L, 10 PK M51000.080.0160
- Zoro Select Hex Head Cap Screws