Skip to Main Content
customer-service Help
Zoro Select

M12-1.75 Not Graded Hex Head Cap Screw, Peek, PK 10

Zoro Select M12-1.75 Not Graded Hex Head Cap Screw,  Peek,  PK 10 PKM12175-30HH-01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$85.04 ($8.50/unit)
  • Dia./Thread Size: M12-1.75
  • Fastener Length: 30 mm
  • Basic Material: Peek
See full product details
This item ships free.
Total: $85.04

Zoro Select #PKM12175-30HH-01 Specifications

  • Dia./Thread Size: M12-1.75
  • Fastener Length: 30 mm
  • Basic Material: Peek
  • Fastener Finish: Anodized
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M12-1.75
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 30 mm
  • Cap Screw Type: Hex Head Cap Screw
  • Temp. Range: -50 Degrees to 500 Degrees F
  • Tensile Strength: 197 N/sq mm
  • Fastener Industry Standards: ANSI/ASME B18.6.3
  • Material Grade: Not Graded
  • Screw Grade/Class: Not Graded
  • Rockwell Hardness: D87.5
  • Thread Style: Fully Threaded
  • Proof Load: 197 N/sq mm
  • Head Width: 11 mm
  • Head Height: 9 mm
  • Item: Hex Head Cap Screw
  • Thread Direction: Right Hand
  • Package Quantity: 10
  • Minimum Temperature: -50 Degrees F
  • Drive: Hex
  • Head and Washer Height: 7.5 mm
  • Threadlocker Minimum Temperature: M12-1.75
  • Maximum Temperature: 500 Degrees F
  • Threadlocker Maximum Temperature: 1.75 mm
  • Overall Length: 30 mm
  • Minimum Thread Length: 30 mm
  • Head Style: Hex
  • Thread Pitch: 1.75 mm
  • Screw Size: M12
  • Material Grade/Class: Not Graded
  • Pack Size: Small Pack
  • Dimensional Standards: ASME B18.6.3
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size M12-1.75, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Standard, Min. Thread Length 30 mm, Head Height 9 mm, Head Width 11 mm, Package Quantity 10

Reviews of Zoro Select #PKM12175-30HH-01