Skip to Main Content
customer-service Help
Zoro Select

M12-1.75 Socket Head Cap Screw, 65 mm L, 25 PK

Zoro Select M12-1.75 Socket Head Cap Screw,  65 mm L,  25 PK M12065CSP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.36 ($4.05/unit)
  • Dia./Thread Size: M12-1.75
  • Basic Material: Stainless Steel
  • Fastener Finish: Black Oxide
See full product details
This item ships free.
Total: $101.36