Zoro Select
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 50 PK
- Zoro #: G5341847
- Mfr #: M07000.120.0016
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M12-1.75
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Cylindrical
- Drive Type: Hex
- Drive Size: 10 mm
- Min. Tensile Strength: 176,000 psi
- Standards: DIN 912
$9.25
Pk of 50, $0.19/ea
Subtotal: $9.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK M07000.120.0035
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK M07000.120.0030
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK M07000.120.0050
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK M51050.100.0060
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK M07400.040.0025
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm L, 100 PK L07000.100.0130
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 420 mm L M07000.360.0420
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Anodized PEEK, 12 mm L, 10 PK PKM12175-12SHC-01
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK M07400.050.0035
- BLUE DEVIL MADE IN USA 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 50 PK 6324CSP
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L, 400 PK 568126-400
- Zoro Select Socket Head Cap Screws