Zoro Select
M12X35 Hex Head Cap Screw, Zinc, PK 300
- Zoro #: G9085248
- Mfr #: M1235D9338

Tap to zoom
Hover or click to zoom
$174.60
pkg. of 300 ($0.58/ea)
- Dia./Thread Size: M12X35
- Basic Material: Zinc
- Fastener Finish: Zinc
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $174.60
Zoro Select #M1235D9338 Specifications
- Zoro #: G9085248
- Mfr #: M1235D9338
- Dia./Thread Size: M12X35
- Basic Material: Zinc
- Fastener Finish: Zinc
- Fastener Thread Style: Fully Threaded
- Head Type: Hex Cap Screw
- System of Measurement: Metric
- Cap Screw Type: Hex Head Cap Screw
- Package Quantity: 300
- Item: Hex Head Cap Screw
- Country of Origin (subject to change): Taiwan, Province of China
Description
M12X35 Din 933 8 Point 8 Metric Fully Threaded Cap Screw Zinc