Skip to Main Content
customer-service Help
Zoro Select

M16-2 Socket Head Cap Screw, 180 mm L, 25 PK

Zoro Select M16-2 Socket Head Cap Screw,  180 mm L,  25 PK M16180CSP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$513.96 ($20.56/unit)
  • Dia./Thread Size: M16-2
  • Basic Material: Stainless Steel
  • Fastener Finish: Black Oxide
See full product details
This item ships free.
Total: $513.96