Zoro Select
M16-2.00 Class 12.9 Hex Head Cap Screw, Steel, 25 PK
- Zoro #: G5626537
- Mfr #: M04110.160.0055
Tap to zoom
Hover or click to zoom
$61.25
pkg. of 25 ($2.45/ea)
- Dia./Thread Size: M16-2.00
- Basic Material: Steel
- Fastener Finish: Plain
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
55 mm
25 PK
Total: $61.25
Zoro Select #M04110.160.0055 Specifications
- Zoro #: G5626537
- Mfr #: M04110.160.0055
- Dia./Thread Size: M16-2.00
- Fastener Length: 55 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Fastener Thread Style: Fully Threaded
- Head Type: Hex
- System of Measurement: Metric
- Thread Size: M16-2.00
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: Metric Coarse
- Min. Thread Length: 55 mm
- Thread Type: Metric Coarse
- Cap Screw Type: Hex Head Cap Screw
- Thread Direction: Right Hand
- Item: Hex Head Cap Screw
- Head Height: 10 mm
- Screw Grade/Class: Class 10.9
- Material Grade: Class 12.9
- Fastener Industry Standards: DIN 933
- Thread Style: Fully Threaded
- Head Width: 24 mm
- Temp. Range: -58 Degrees to 302 Degrees F
- Tensile Strength: 150,800 psi
- Proof Load: 830 N/sq mm
- Screw Industry Standards: DIN 933
- Rockwell Hardness: C32 to C39
- Material: Steel
- Finish: Black Oxide
- Package Quantity: 25 PK
- Minimum Thread Length: 55 mm
- Pack Size: Small Pack
- Overall Length: 55 mm
- Hex Head Cap Screw Type: Hex Head Cap Screw
- Threadlocker Maximum Temperature: 2 mm
- Head Style: Hex
- Dimensional Standards: DIN 933
- Thread Pitch: 2 mm
- Screw Size: M16
- Material Grade/Class: Class 10.9
- Globally Sourced: Globally Sourced
- Maximum Temperature: 302 Degrees F
- Threadlocker Minimum Temperature: M16-2.00
- Drive: Hex
- Dimensional Standards: DIN 933
- Standards: DIN 933
- Minimum Temperature: -58 Degrees F
- Manufacturer Location: Globally Sourced
- Fastener Length: 55 mm
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 55 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 25
Reviews of Zoro Select #M04110.160.0055
Explore more
- ZORO SELECT M16-2.00 Class 12.9 Hex Head Cap Screw, Steel, 25 PK M04110.160.0025
- ZORO SELECT 1"-14 Grade 8 Hex Head Cap Screw, Steel, 5 PK N04160.101.0450
- ZORO SELECT 5/16"-18 Grade 8 Hex Head Cap Screw, Steel, 100 PK N04104.031.0062
- ZORO SELECT M24-3.00 Class 10.9 Hex Head Cap Screw, Steel, 5 PK M04100.240.0200
- ZORO SELECT 5/8"-11 Not Graded Hex Head Cap Screw, Bronze 1YE24
- ZORO SELECT 1/4"-20 Grade 9 Hex Head Cap Screw, Bronze, 50 PK 1YB87
- ZORO SELECT 7/16"-14 Grade 8 Hex Head Cap Screw, Steel, 5 PK N04100.043.0600
- ZORO SELECT 1/4"-20 Grade 2 Hex Head Cap Screw, Steel, 100 PK U08200.025.0062
- Zoro Select Hex Head Cap Screws