Zoro Select

M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 240 mm L, 25 PK

Zoro Select M16-2.00 Socket Head Cap Screw,  Black Oxide Steel,  240 mm L,  25 PK L07000.160.0240
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M16-2.00
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 14 mm
  • Min. Tensile Strength: 1,200 N/sq mm
See full product details
$247.76
Pk of 25, $9.91/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #L07000.160.0240 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M16-2.00
  • Length: 240 mm
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 14 mm
  • Package Quantity: 25 PK
  • Min. Tensile Strength: 1,200 N/sq mm
  • Fastener Industry Standards: DIN 912
  • System of Measurement: Metric
  • Thread Dia.: M16
  • Thread Style: Partially Threaded
  • Thread Direction: Right Hand
  • Material Grade: Class 12.9
  • Head Height: 16.0 mm
  • Fastener Thread Type: Metric Coarse
  • Rockwell Hardness: C39 to C44
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Length: 60 mm
  • Screw Industry Standards: DIN 912
  • Head Dia.: 24 mm
  • Screw Style: Socket Head Cap Screw
  • Min. Thread Length: 60 mm
  • Length (Straight Wireway): 240 mm
  • Standards: DIN 912
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M16-2.00, Length 240 mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 60 mm, Thread Length 60 mm, Head Height 16 mm, Thread Dia. M16, Package Quantity 25

Reviews of Zoro Select #L07000.160.0240

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.