Shop Alternate Products
This Product is Discontinued
Zoro Select
M16 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 110 PK (Discontinued)
Mfr # L51060.160.0060
Zoro # G1612027
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M16
- Screw Length 60 mm
- Drive Type Hex
- Drive Size 10 mm