Zoro Select
M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 25 PK
Mfr # M07470.160.0080
Zoro # G0303016
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 10 mm
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK M51030.040.0006
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 10 PK U51060.050.0225
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51030.019.0037
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07150.011.0025
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 5 PK M07000.200.0160
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK M07000.300.0080
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK M10C90KCS
- ZORO SELECT Button Head Socket Screw ZSB55006C03
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5 in Length, 5 PK U51041.050.0500
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK M07080.040.0012
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51050.012.0050
- Zoro Select Socket Head Cap Screws