Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 25 PK
Mfr # M16120CSP
Zoro # G9080725
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Drive Type Hex
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07000.012.0100
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 5 PK SC22160800-14-005P2
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/8 in Length, 100 PK U51050.016.0137
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK U51050.037.0225
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK M51040.060.0025
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK LHS4X08010-010P1
- ZORO SELECT M10-1.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK M07041.100.0070
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK M07150.160.0060
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 150 PK L07000.100.0070
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 100 PK M07160.060.0065
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK M07000.060.0014
- Zoro Select Socket Head Cap Screws