Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK
Mfr # M16090CSP
Zoro # G9080619
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Drive Type Hex
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK M51050.160.0030
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK U51030.050.0175
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK M55050.040.0050
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK M51060.080.0055
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK M07080.050.0008
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51041.016.0037
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length ZPS44012C08
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 5 PK SCFS212035-005P1
- ZORO SELECT Socket Head Screw ZUL602M8X50
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07000.080.0025
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK 1420CSB
- Zoro Select Socket Head Cap Screws