Shop Alternate Products
This Product is Discontinued
Zoro Select
M16 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 40 PK (Discontinued)
Mfr # L07000.160.0110
Zoro # G5658497
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M16
- Screw Length 110 mm
- Drive Type Hex
- Drive Size 14 mm