Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK
- Zoro #: G0304626
- Mfr #: M07150.160.0040
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M16-2.00
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 14 mm
- Min. Tensile Strength: 1,000 N/sq mm
$40.10
Pk of 25, $1.60/ea
Subtotal: $40.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK L07150.160.0070
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK M07150.160.0070
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK M07150.160.0035
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 14900 PK B07150.013.0025
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK M4C25KCS
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK B07410.087.0500
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm L, 10 PK M24C110KCS
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-1/8 in L ZPS60212C38
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK 75F300KCS
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK U07040.031.0225
- MTD Screw-Soc Hd 5/16 710-05398
- Zoro Select Socket Head Cap Screws