Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm L, 125 PK
- Zoro #: G1582338
- Mfr #: L07150.160.0045
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M16-2.00
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 14 mm
- Min. Tensile Strength: 1,000 N/sq mm
$115.56
Pk of 125, $0.92/ea
Subtotal: $115.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #L07150.160.0045 Specifications
- Zoro #: G1582338
- Mfr #: L07150.160.0045
- Item: Socket Head Cap Screw
- Dia./Thread Size: M16-2.00
- Length: 45 mm
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 14 mm
- Min. Tensile Strength: 1,000 N/sq mm
- Standards: ISO 7380-1
- System of Measurement: Metric
- Fastener Industry Standards: ISO 7380-1
- Thread Length: 45 mm
- Thread Style: Fully Threaded
- Fastener Thread Type: Metric Coarse
- Thread Direction: Right Hand
- Material Grade: Class 10.9
- Temp. Range: -58 Degrees to 302 Degrees F
- Head Dia.: 28 mm
- Rockwell Hardness: C32 to C39
- Head Height: 8.8 mm
- Screw Style: Socket Head Cap Screw
- Package Quantity: 125 PK
- Length (Straight Wireway): 45 mm
- Min. Thread Length: 45 mm
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 8.8 mm, Head Diameter 28 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Reviews of Zoro Select #L07150.160.0045
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm L, 175 PK L07150.160.0030
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK M07150.160.0040
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK M07150.160.0035
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1000 PK NAS1352C312
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm L, 600 PK L07151.080.0050
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 140 mm L, 5 PK M24140CSP
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK 6EA42
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK SCIA0370900-005P
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK SDSC0380063FP-PK100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in L, 50 PK U07001.037.0050
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Aluminum, 3-9/16 in L ZPS72008C54
- Zoro Select Socket Head Cap Screws