Zoro Select
Class 8.8, M16-0.40 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK
Mfr # M1640D9338
Zoro # G8543046
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-0.40
- Fastener Length 40 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 5 PK N04360.056.0450
- ZORO SELECT Class 8.8, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 5 PK M01010.270.0070
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 14 mm L, 50 PK M51010.080.0014
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK U55000.031.0300
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK U51000.031.0250
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK U04110.025.0300
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 500 PK B01200.031.0150
- ZORO SELECT Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK M04160.120.0090
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 90 PK B01000.037.0800
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK N04100.062.0225
- SEACHOICE 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L 1627
- Zoro Select Hex Head Cap Screws