Zoro Select
M2-0.40 x 5 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK
- Zoro #: G2582524
- Mfr #: MI25MTPA2
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: M2-0.40
- Material: A2 Stainless Steel
- Finish: Plain
- Head Type: Pan
- Drive: Torx
- Package Quantity: 10000
- Dimensional Standards: ISO 14583
$262.00
Pk of 10000, $0.03/ea
Subtotal: $262.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #MI25MTPA2 Specifications
- Zoro #: G2582524
- Mfr #: MI25MTPA2
- Item: Machine Screw
- Thread Size: M2-0.40
- Fastener Length: 5 mm
- Material: A2 Stainless Steel
- Finish: Plain
- Head Type: Pan
- Drive: Torx
- Package Quantity: 10000
- Dimensional Standards: ISO 14583
- System of Measurement: Metric
- Country of Origin (subject to change): Taiwan, Province of China
Description
M2-0.4X5 ISO14583 Metric 6 Lobe Pan Machine Screw Full Thread A2 Stainless Steel
Reviews of Zoro Select #MI25MTPA2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M2-0.40 x 3 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK MI23MTPA2
- ZORO SELECT M2-0.40 x 10 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK MI210MTPA2
- ZORO SELECT M2-0.40 x 14 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK MI214MTPA2
- ZORO SELECT #4-40 x 1/4 in Phillips Hex Machine Screw, Nickel Plated Steel, 10000 PK 0404MPWSNP
- ZORO SELECT #4-40 x 1/2 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 0408MPP188
- ZORO SELECT M3-0.50 x 14 mm Phillips Flat Machine Screw, Black Oxide Steel, 3000 PK M314D965B
- ZORO SELECT #10-32 x 1 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK 81AP10X1-1/2
- ZORO SELECT #4-40 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK MSCI0-400500-10000P
- ZORO SELECT Machine Screw, Plain Steel 150014A
- ZORO SELECT M4-0.70 x 5 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK 6HU47
- MIDWEST FASTENER #10-32 x 1 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK 61425
- Zoro Select Machine Screws