Skip to Main Content
customer-service Help

M20-2.50 Socket Head Cap Screw, 180 mm L, 10 PK

  • Zoro #: G8537349
  • Mfr #: M20180CSP
Zoro Select M20-2.50 Socket Head Cap Screw,  180 mm L,  10 PK M20180CSP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$296.17 ($29.62/unit)
  • Dia./Thread Size: M20-2.50
  • Basic Material: Stainless Steel
  • Fastener Finish: Black Oxide
See full product details
This item ships free.

Zoro Select #M20180CSP Specifications

  • Zoro #: G8537349
  • Mfr #: M20180CSP
  • Dia./Thread Size: M20-2.50
  • Basic Material: Stainless Steel
  • Fastener Finish: Black Oxide
  • Drive Type: Socket Head Cap
  • Length: 180 mm
  • System of Measurement: Metric
  • Material Grade: Class 12.9
  • Screw Style: Socket Head Cap Screw
  • Package Quantity: 10
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Head Cap Screws, M20-2.5X180 Metric Socket Head Cap Screw Class 12.9 ISO 4762 Black Ox

Reviews of Zoro Select #M20180CSP