Zoro Select
M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK
- Zoro #: G5658320
- Mfr #: L07000.200.0040
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M20-2.50
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 17 mm
- Min. Tensile Strength: 1,200 N/sq mm
$56.31
Pk of 50, $1.13/ea
Subtotal: $56.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #L07000.200.0040 Specifications
- Zoro #: G5658320
- Mfr #: L07000.200.0040
- Item: Socket Head Cap Screw
- Dia./Thread Size: M20-2.50
- Length: 40 mm
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 17 mm
- Min. Tensile Strength: 1,200 N/sq mm
- Standards: DIN 912
- System of Measurement: Metric
- Thread Direction: Right Hand
- Head Height: 20 mm
- Thread Style: Fully Threaded
- Vented Hole Size: Not Vented
- Fastener Thread Type: Metric Coarse
- Material Grade: Class 12.9
- Temp. Range: -58 Degrees to 302 Degrees F
- Rockwell Hardness: C39 to C44
- Head Dia.: 30 mm
- Thread Length: 40 mm
- Fastener Industry Standards: DIN 912
- Screw Style: Socket Head Cap Screw
- Thread Type: Metric Coarse
- Package Quantity: 50 PK
- Length (Straight Wireway): 40 mm
- Min. Thread Length: 40 mm
- Screw Length: 40 mm
- Material Grade/Class: Class 12.9
- Fastener Length: 40 mm
- Flange Thickness: Not Applicable
- Material: Steel
- Vent Hole Diameter: Not Applicable
- Countersink Angle: Not Applicable
- Thread Size: M20
- Flange Diameter: Not Applicable
- Minimum Temperature: -58 Degrees F
- Head Diameter: 30 mm
- Maximum Temperature: 302 Degrees F
- Thread Pitch: 2.5 mm
- Special Features: Not Applicable
- Finish Type: Black Oxide
- Pack Size: Bulk Pack
- Material Type: Steel
- Dimensional Standards: DIN 912
- Minimum Thread Length: 40 mm
- Finish: Black Oxide
- Head Type: Standard
- Tensile Strength: 174,000 psi
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Reviews of Zoro Select #L07000.200.0040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm L, 10 PK M07000.200.0055
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm L, 40 PK L07000.200.0060
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm L, 10 PK M07000.200.0045
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-3/8 in L ZPS60210F16
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/16 in L, 22700 PK B07150.011.0031
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 85 mm L, 50 PK M07000.100.0085
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 9/16 in L, 100 PK HYA04018GR
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK 6EA42
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK SDSC0380063FP-PK100
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4490100035
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in L 720000273
- Zoro Select Socket Head Cap Screws