customer-service Help
Zoro Select

M24-3.00 Class 8.8 Hex Head Cap Screw, Steel, PK 20

Zoro Select M24-3.00 Class 8.8 Hex Head Cap Screw,  Steel,  PK 20 L01200.240.0110
Tap to zoom
Hover or click to zoom
$132.06
pkg. of 20 ($6.60/ea)
  • Dia./Thread Size: M24-3.00
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
See full product details
This item ships free.

Total: $132.06

Zoro Select #L01200.240.0110 Specifications

  • Dia./Thread Size: M24-3.00
  • Fastener Length: 110 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M24-3.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 54 mm
  • Screw Industry Standards: DIN 931
  • Head Width: 36 mm
  • Rockwell Hardness: C22 to C34
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Cap Screw Type: Hex Head Cap Screw
  • Item: Hex Head Cap Screw
  • Head Height: 15 mm
  • Material Grade: Class 8.8
  • Screw Grade/Class: Class 8.8
  • Thread Type: Metric Coarse
  • Proof Load: 580 N/sq mm
  • Tensile Strength: 120,350 psi
  • Thread Direction: Right Hand
  • Fastener Industry Standards: DIN 931
  • Thread Style: Partially Threaded
  • Material: Steel
  • Package Quantity: 20 PK
  • Overall Length: 110 mm
  • Material Grade/Class: Class 8.8
  • Head Style: Hex
  • Dimensional Standards: DIN 931
  • Drive: Hex
  • Minimum Thread Length: 54 mm
  • Pack Size: Bulk Pack
  • Threadlocker Minimum Temperature: M24-3.00
  • Standards: DIN 931
  • Screw Size: M24
  • Thread Pitch: 3 mm
  • Minimum Temperature: -58 Degrees F
  • Globally Sourced: Globally Sourced
  • Threadlocker Maximum Temperature: 3 mm
  • Maximum Temperature: 302 Degrees F
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Dimensional Standards: DIN 931
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 110 mm
  • Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M24-3.00, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 54 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 20

Reviews of Zoro Select #L01200.240.0110