Shop Alternate Products
This Product is Discontinued
Zoro Select
M2.5 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 20400 PK (Discontinued)
Mfr # L51050.025.0008
Zoro # G5651165
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M2.5
- Screw Length 8 mm
- Drive Type Hex
- Drive Size 2 mm