Zoro Select
M2.5-0.45X14 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL
- Zoro #: G9718416
- Mfr #: M452514HM303
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 14 mm
- Thread Size: M2.5-0.45
$123.03
Pk of 250, $0.49/ea
Subtotal: $123.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M452514HM303 Specifications
- Zoro #: G9718416
- Mfr #: M452514HM303
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 14 mm
- Thread Size: M2.5-0.45
- Item: Standoffs,M2.5-0.45x14 4.5mm,HEx,PK250
- Type: Female
- Finish: Plain
- Material: Stainless Steel
- Country of Origin (subject to change): Taiwan, Province of China
Description
Standoffs,M2.5-0.45x14 4.5mm,HEx,PK250, Package Quantity 250
Reviews of Zoro Select #M452514HM303
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 6-32X1/2 #1/4 HEX M-F STANDOFF NYLON 140806HMN
- ZORO SELECT 4-40X1 1/4 #1/4 HEX M-F STANDOFF NYLON 142004HMN
- ZORO SELECT Hex Standoff, Alum, #8-32x5/8 L, PK10 CRL041088GR
- ZORO SELECT Spacer, Int/Ext Stud, M3-0.5 x 30, PK100 M11398.030.0030
- ZORO SELECT M2.5-0.45X7 4.5MM HEX M-F STANDOFF ALUMINUM M452507HMA
- ZORO SELECT 4-40X13/16 #1/4 HEX FEMALE STANDOFF ALUMINUM 141304HFA
- UNICORP Male-Male Thrd Standoff, 5/16" Hex, 8-32 MM1510-M12-F21-832
- FASCOMP M/F Standoff, 1/4 HexX9/16,832 Trd FC4535-832-A
- ZORO SELECT 6-32X1 3/8 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 142206HM303
- RAF Hex Female Standoff, 3/16 Hex x 3/16 Length 2052-440-N
- ZORO SELECT 8-32X1 #1/4 HEX M-F STANDOFF NYLON 141608HMN
- Zoro Select Hex Standoffs