Zoro Select

M2.5-0.45X6 6LOBE PAN MS CLASS 8.8 FT ZINC

Zoro Select M2.5-0.45X6 6LOBE PAN MS CLASS 8.8 FT ZINC MI2.5614583
Hover or click to zoom Tap to zoom
  • Item: Machine Screws,M2.5-0.45x6 6LO,Package Quantity 10000
  • Drive Type: 6 Lobe
  • Head Type: Pan
  • Finish: Zinc Plated
  • System of Measurement: Metric
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$171.38
pkg. of 10000 ($0.02/ea)

Subtotal: $171.38

Zoro Select #MI2.5614583 Specifications

  • Item: Machine Screws,M2.5-0.45x6 6LO,Package Quantity 10000
  • Drive Type: 6 Lobe
  • Head Type: Pan
  • Finish: Zinc Plated
  • System of Measurement: Metric
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M2.5-0.45X6 ISO14583 Metric 6 Lobe Pan Machine Screw Full Thd Class 8.8 Heat Treat ZincROHS

Reviews of Zoro Select #MI2.5614583

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.