Zoro Select
M2.5-0.45X6 ISO7045 PH PN EXT WSH SEM STAINLESS STEEL
- Zoro #: G2581632
- Mfr #: MI2.56EPP188
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,M2.5-0.45x6,PK3000
- Material: Stainless Steel
- Type: Washer
- Finish: Plain
- Head Type: Pan
$364.00
Pk of 3000, $0.12/ea
Subtotal: $364.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #MI2.56EPP188 Specifications
- Zoro #: G2581632
- Mfr #: MI2.56EPP188
- Item: Washer Assortments,M2.5-0.45x6,PK3000
- Material: Stainless Steel
- Type: Washer
- Finish: Plain
- Head Type: Pan
- Country of Origin (subject to change): Taiwan, Province of China
Description
M2.5-0.45X6 ISO7045 Phil Pan 410SS External Tooth Washer Sems Full Thred 18 8Stainless Steel
Reviews of Zoro Select #MI2.56EPP188
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc 8609
- ZORO SELECT Carriage Bolt Asst, Chr, 100PC, 20Szs MK571
- ZORO SELECT 8-11X2 1/2 SQ RD WSH D/T WOOD 17 P/T ZINC AND BAKE 0840DQRW17D
- ZORO SELECT 1/4X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL 1464CNSW
- ZORO SELECT 10-24X1/2 SLOT HEXWASH FT TCSF 410 STAINLESS STEEL 1008FSW410
- ZORO SELECT Fastener Assortment, 780 pcs, 20 to 60mm L JBDL24AAPWNW
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT M8-1.25X16 D6921 SER HEXWASH FLG CL8 ZINC M816MWW8
- ZORO SELECT 8-32X1/2 SLOT HEX WASH FT TCS F ZINC 0808FSW
- Zoro Select Fastener Assortments