Zoro Select
M2.5-0.45X7 4.5MM HEX M-F STANDOFF ALUMINUM
- Zoro #: G2579709
- Mfr #: M452507HMA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 7 mm
- Thread Size: M2.5-0.45
- Type: Female
$110.00
Pk of 500, $0.22/ea
Subtotal: $110.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M452507HMA Specifications
- Zoro #: G2579709
- Mfr #: M452507HMA
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 7 mm
- Thread Size: M2.5-0.45
- Type: Female
- Item: Standoffs,M2.5-0.45x7 4.5mm,HEx,PK500
- Material: Aluminum
- Country of Origin (subject to change): United States
Description
M2.5-0.45X7 4.5 MM Hex Male Female Standoff Aluminum
Reviews of Zoro Select #M452507HMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Spacer, Steel, M4-0.7 x 20 Screw, PK1700 L11398.040.0020
- ZORO SELECT 10-32X1/2 #5/16 HEX M-F STANDOFFS ALUMINUM 310811HMA
- ZORO SELECT 4-40X1/4 #3/16 HEX FEMALE STANDOFF STAINLESS STEEL 100404HF303
- ZORO SELECT Spacer, Int/Ext Stud, M3-0.5 x 15, PK100 M11398.030.0015
- ZORO SELECT Hex Spacer, 2X Int. Thread, M4x35, PK100 M11396.040.0035
- ZORO SELECT 10-32X3/4 #3/8 HEX FEMALE STANDOFF ALUMINUM 371211HFA
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- FASCOMP M/F Standoff, 6M HexX17M, M4X07 FM2152-4007-SS
- NEWPORT FASTENERS 5/16" OD Hex Standoffs /6-32x11/16"/St. Steel/Outer Dia 5/16"/6-32/L:11/16", 100PK 932231
- NEWPORT FASTENERS Hex Standoff - Female-Female #4-40 x 1/4 x 31/64 Aluminum, Plain Finish , 1000PK 1431604HFA
- Zoro Select Hex Standoffs