Zoro Select
M27-3.00 Class 8.8 Hex Head Cap Screw, Steel, PK 5
- Zoro #: G2662810
- Mfr #: M01000.270.0080
Tap to zoom
Hover or click to zoom
$65.18
pkg. of 5 ($13.04/ea)
- Dia./Thread Size: M27-3.00
- Basic Material: Steel
- Fastener Finish: Plain
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.18
Zoro Select #M01000.270.0080 Specifications
- Zoro #: G2662810
- Mfr #: M01000.270.0080
- Dia./Thread Size: M27-3.00
- Fastener Length: 80 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
- System of Measurement: Metric
- Thread Size: M27-3.00
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: Metric Coarse
- Min. Thread Length: 60 mm
- Thread Type: Metric Coarse
- Head Height: 17 mm
- Material Grade: Class 8.8
- Fastener Industry Standards: DIN 931
- Proof Load: 580 N/sq mm
- Screw Industry Standards: DIN 931
- Head Width: 41 mm
- Tensile Strength: 120,350 psi
- Temp. Range: -58 Degrees to 302 Degrees F
- Screw Grade/Class: Class 8.8
- Thread Direction: Right Hand
- Cap Screw Type: Hex Head Cap Screw
- Item: Hex Head Cap Screw
- Thread Style: Partially Threaded
- Package Quantity: 5
- Finish: Black Oxide
- Rockwell Hardness: HRC23 to HRC34
- Material: Steel
- Globally Sourced: Globally Sourced
- Thread Pitch: 3 mm
- Dimensional Standards: DIN 931
- Screw Size: M27
- Pack Size: Small Pack
- Dimensional Standards: DIN 931
- Drive: Hex
- Material Grade/Class: Class 8.8
- Minimum Temperature: -58 Degrees F
- Minimum Thread Length: 60 mm
- Threadlocker Minimum Temperature: M27-3.00
- Head Style: Hex
- Maximum Temperature: 302 Degrees F
- Threadlocker Maximum Temperature: 3 mm
- Hex Head Cap Screw Type: Hex Head Cap Screw
- Standards: DIN 931
- Overall Length: 80 mm
- Manufacturer Location: Globally Sourced
- Fastener Length: 80 mm
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M27-3.00, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 60 mm, Head Height 17 mm, Head Width 41 mm, Package Quantity 5
Reviews of Zoro Select #M01000.270.0080
Explore more
- Zoro Select 5/16"-24 Grade 8 Hex Head Cap Screw, Steel, PK 50 U04360.031.0350
- Zoro Select 1/2"-20 Grade 5 Hex Head Cap Screw, Steel, PK 10 U01060.050.0325
- Zoro Select 1"-8 Grade 5 Hex Head Cap Screw, Steel N01200.100.0800
- Zoro Select M4-0.70 Class 8.8 Hex Head Cap Screw, Steel, PK 100 M01210.040.0040
- Zoro Select M16-1.50 Class 10.9 Hex Head Cap Screw, Steel, PK 10 M04160.160.0090
- Zoro Select M12-1.75 A2 Hex Head Cap Screw, Stainless Steel, PK 25 M51000.120.0055
- Zoro Select 3/8"-24 Grade 5 Hex Head Cap Screw, Steel, PK 350 B01062.037.0150
- Zoro Select 5/8"-11 Grade 5 Hex Head Cap Screw, Steel, PK 5 N01000.062.0300
- Zoro Select 1/2"-13 316 Hex Head Cap Screw, Steel ZS61612C64
- Zoro Select 1/2-20X3 1/2 Grade 5 Hex Head Cap Screw, Steel, PK 150 5156CH5O
- Zoro Select M10X65 Hex Head Cap Screw, Zinc, PK 200 M1065D9318
- Zoro Select Hex Head Cap Screws