Zoro Select
Not Graded, M3-0.50 Hex Head Cap Screw, Plain Peek, 5 mm L, 10 PK
Mfr # PKM305-5HH-01
Zoro # G5646641
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 2.70 mm
- Drive External Hex
- Material Grade/Class Not Graded
- Material Peek
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 5 PK N04104.100.0350
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 35 mm L, 50 PK M01250.100.0035
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK U04100.062.0350
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK U55000.050.0225
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK U01010.050.0300
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK N04100.062.0225
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 150 PK 5056CH2B
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 260 mm L M01000.390.0260
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Peek, 8 mm L, 10 PK PKM305-8HH-01
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK 931326
- ZORO SELECT Not Graded, 3/4" Hex Head Cap Screw, Plain Stainless Steel, 8 in L 24K984
- Zoro Select Hex Head Cap Screws