Zoro Select
M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK
- Zoro #: G3379537
- Mfr #: 6EA42
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3-0.50
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Low
- Drive Type: Hex Socket
- Drive Size: 2 mm
- Min. Tensile Strength: 116,000 psi
$10.00
Pk of 100, $0.10/ea
Subtotal: $10.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #6EA42
- Zoro #G3379537
- Country of OriginMultiple
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M3-0.50 |
Length | 12 mm |
Drive Size | 2 mm |
Vented Hole Size | Not Vented |
Thread Length | 12 mm |
Head Height | 2 mm |
Length (Straight Wireway) | 12 mm |
Min. Thread Length | 12 mm |
Head Diameter | 5.5 mm |
Fastener Length | 12 mm |
Screw Length | 12 mm |
Vent Hole Diameter | Not Applicable |
Thread Size | M3 |
Flange Diameter | Not Applicable |
Pack Size | Small Pack |
Minimum Thread Length | 12 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Low |
Drive Type | Hex Socket |
Min. Tensile Strength | 116,000 psi |
Standards | DIN 7984 |
System of Measurement | Metric |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M3-0.5, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 2 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Reviews of Zoro Select #6EA42
Explore more
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK U07000.016.0087
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK M51060.060.0020
- ZORO SELECT M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 180 mm L, 7 PK L07000.330.0180
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 1/2 in L, 10 PK PK1420-12SHC-01
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK M55050.100.0020
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK U07566.007.0062
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm L, 5 PK 6DE98
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 50 PK 6DE84
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L ZPS60110F10
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK U07000.075.0150
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 270 PK B07151.050.0125
- Zoro Select Socket Head Cap Screws