Zoro Select
M3-0.5X16 ISO7045 PH PN INT WSH SEM STAINLESS STEEL
- Zoro #: G2581641
- Mfr #: MI316IPPA2
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,M3-0.5x16 IS,PK2500
- Material: Stainless Steel
- System of Measurement: Metric
- Type: Washer
- Finish: Plain
- Head Type: Pan
$292.49
Pk of 2500, $0.12/ea
Subtotal: $292.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #MI316IPPA2 Specifications
- Zoro #: G2581641
- Mfr #: MI316IPPA2
- Item: Washer Assortments,M3-0.5x16 IS,PK2500
- Material: Stainless Steel
- System of Measurement: Metric
- Type: Washer
- Finish: Plain
- Head Type: Pan
- Country of Origin (subject to change): Taiwan, Province of China
Description
M3-0.5X16 ISO7045 Metric Phil Pan 410SS Internal Washer Sems MS Ful Thd A2 Stainless Steel
Reviews of Zoro Select #MI316IPPA2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 3/8-16X2 1/4 BOLT SQUARE MACHINE PLAIN 3736BMQ
- ZORO SELECT 10-9X3 SQR PHL RND WSH DEEP TY17 BLK OX 1048DXRW17B
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24RHMS50
- ZORO SELECT 8-16X3/8 UNSL HW PLAST ALT48-2 188 ST STL PASS/WAX 0806LW188
- ZORO SELECT 8-11X4 SQR PHL RND WSH DEEP TY17 BLK OX 0864DXRW17B
- ZORO SELECT M4-0.7X20 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI420EPP
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT 8-32X3/8 SLT HX WAS EXT SEM FT MS ZINC AND BAKE 0806ESW
- ZORO SELECT 3/8 to 2 in Steel Self Drilling Screws with Pan Head Type 1 PK CPS1PJD4GR
- Zoro Select Fastener Assortments