Zoro Select
M3-0.50 x 4 mm Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK
Mfr # M34MPF188
Zoro # G9730605
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Phillips
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M2-0.40 x 4 mm Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK M24MPF188
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1500 PK M2.516MPF188
- ZORO SELECT M6-1.00 x 45 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK M24520.060.0045
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.025.0175
- ZORO SELECT #8-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.016.0037
- ZORO SELECT #4-40 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPII0-400500-100P
- ZORO SELECT #4-40 x 1/8 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 0402MSPN
- ZORO SELECT #2-56 x 1/4 in Slotted Flat Machine Screw, Plain Steel, 5000 PK 0204MSF188
- ZORO SELECT M10-1.50 x 16 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK PKM10150-16FHS-01
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 1/2in 18-8 Stainless Steel 25PK 9003493
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51213.031.0050
- Zoro Select Machine Screws