Zoro Select

M3-0.5X5 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL

Zoro Select M3-0.5X5 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL M453005HM303
Hover or click to zoom Tap to zoom
Key Features
  • Item: Standoffs,M3-0.5x5 4.5mm,HEx M-F,PK250
  • Material: Stainless Steel
  • Finish: Plain
  • Type: Female
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$120.83
Pk of 250, $0.48/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #M453005HM303 Specifications

  • Item: Standoffs,M3-0.5x5 4.5mm,HEx M-F,PK250
  • Material: Stainless Steel
  • Finish: Plain
  • Type: Female
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M3-0.5X5 4.5 MM Hex Male Female Standoff Stainless Steel

Reviews of Zoro Select #M453005HM303

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.