Zoro Select
M3-0.5X5 ISO7045 PH PN INT WSH SEM ZINC AND BAKE
- Zoro #: G2583120
- Mfr #: MI35IPP
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,M3-0.5x5 ISO,PK8000
- System of Measurement: Metric
- Type: Washer
- Finish: Zinc Plated
- Head Type: Pan
$518.27
Pk of 8000, $0.06/ea
Subtotal: $518.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #MI35IPP Specifications
- Zoro #: G2583120
- Mfr #: MI35IPP
- Item: Washer Assortments,M3-0.5x5 ISO,PK8000
- System of Measurement: Metric
- Type: Washer
- Finish: Zinc Plated
- Head Type: Pan
- Country of Origin (subject to change): Taiwan, Province of China
Description
M3-0.5X5 ISO 7045 Metric Phil Pan Internal Washer Sems Machine Screw Full Thread ZincBake
Reviews of Zoro Select #MI35IPP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/4-20X2 BOLT SQUARE MACHINE PLAIN 1432BMQ
- ZORO SELECT 6-32X3/8 UNSLT HEX WASH FT TCS F ZINC 0606FW
- ZORO SELECT 5/16-18X4 1/2 BLT HEX MACH. HOT DIP GALVANIZED 3172BMG
- ZORO SELECT 1/4-20X2 SLT HX WASH FT TCS F SERR ZINC AND BAKE 1432FSWS
- ZORO SELECT M5-0.8X12 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI512EPP
- ZORO SELECT 8-16X1 UNSL HW PLAST ALT48-2 188 ST STL PASS/WAX 0816LW188
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- GRK FASTENERS GRK Fasteners 5914288 50 Piece Countersink No. 12 x 6.37 in. Framing Screws Yellow Zinc 5914288
- HANDI-CHEK Hair Pin Asst CS ZC 276pc DISP-BPXZ276
- Zoro Select Fastener Assortments