Zoro Select

M3-0.5X6 ISO7045 PH PN CON WSH SEM STAINLESS STEEL

Zoro Select M3-0.5X6 ISO7045 PH PN CON WSH SEM STAINLESS STEEL MI36CPP188
Hover or click to zoom Tap to zoom
Key Features
  • Material: Stainless Steel
  • Finish: Plain
  • Head Type: Pan
  • Item: Washer Assortments,M3-0.5x6 ISO,PK2000
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$229.67
Pk of 2000, $0.11/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #MI36CPP188 Specifications

  • Material: Stainless Steel
  • Finish: Plain
  • Head Type: Pan
  • Item: Washer Assortments,M3-0.5x6 ISO,PK2000
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M3-0.5X6 ISO7045 Phil Pan 410SS Conical Square Washer Sems Full Thred 18 8Stainless Steel

Reviews of Zoro Select #MI36CPP188

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.