Zoro Select

M3-0.5X6 ISO7045 PHL SPLT WASH SEM STAINLESS STEEL

Zoro Select M3-0.5X6 ISO7045 PHL SPLT WASH SEM STAINLESS STEEL MI36SPPA2
Hover or click to zoom Tap to zoom
  • Type: Washer
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • Item: Washer Assortments,M3-0.5x6 ISO,PK3000
  • Head Type: Pan
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$352.65
pkg. of 3000 ($0.12/ea)

Subtotal: $352.65

Zoro Select #MI36SPPA2 Specifications

  • Type: Washer
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • Item: Washer Assortments,M3-0.5x6 ISO,PK3000
  • Head Type: Pan
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M3-0.5X6 ISO 7045 Phil Pan 304SS Split Washer Sems Machine Screw Full Thread A2 Stainless

Reviews of Zoro Select #MI36SPPA2

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.