Zoro Select
M3-0.5X8 4.5MM HEX M-F STANDOFF ALUMINUM
- Zoro #: G2579803
- Mfr #: M453008HMA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 8 mm
- Thread Size: M3-0.5
- Item: Standoffs,M3-0.5x8 4.5mm,HEx M-F,PK500
$133.33
Pk of 500, $0.27/ea
Subtotal: $133.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M453008HMA Specifications
- Zoro #: G2579803
- Mfr #: M453008HMA
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 8 mm
- Thread Size: M3-0.5
- Item: Standoffs,M3-0.5x8 4.5mm,HEx M-F,PK500
- Type: Female
- Material: Aluminum
- Country of Origin (subject to change): Taiwan, Province of China
Description
M3-0.5X8 4.5 MM Hex Male Female Standoff Aluminum
Reviews of Zoro Select #M453008HMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 6-32X5/8 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 141006HM303
- ZORO SELECT 8-32X7/8 #5/16 HEX FEMALE STANDOFF STAINLESS STEEL 311408HF303
- ZORO SELECT 6-32X7/16 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 140706HM303
- ZORO SELECT 6-32X7/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 140706HF303
- ZORO SELECT 10-32X7/16 #3/8 HEX M-F STANDOFFS ALUMINUM 370711HMA
- ZORO SELECT 8-32X1 1/8 #1/4 HEX M-F STANDOFFS BRASS NICKL 141808HMBN
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- NEWPORT FASTENERS Hex Standoff - Male-Female #6-32 x 1/4 x 5/8 Steel, Zinc Trivalent Plating , 250PK 141006HM
- UNICORP Male-Female Thrd Standoff, 1/4" Hex, 8-3 1439-M12-F21-832
- RAF Metric Hex Standoff, 6mm Hex x 25mm x M4 Thread M1322-4007-SS-20
- Zoro Select Hex Standoffs