Zoro Select

M3-0.5X8 D7985A PH PN SEM SPLT L/W STAINLESS STEEL

Zoro Select M3-0.5X8 D7985A PH PN SEM SPLT L/W STAINLESS STEEL M38SPP188
Hover or click to zoom Tap to zoom
  • System of Measurement: Metric
  • Material: Stainless Steel
  • Finish: Plain
  • Item: Washer Assortments,M3-0.5x8 D79,PK5000
  • Head Type: Pan
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$490.50
pkg. of 5000 ($0.10/ea)

Subtotal: $490.50

Zoro Select #M38SPP188 Specifications

  • System of Measurement: Metric
  • Material: Stainless Steel
  • Finish: Plain
  • Item: Washer Assortments,M3-0.5x8 D79,PK5000
  • Head Type: Pan
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M3-0.5X8 Metric Din7985A Phil Pan Sem type H Din127B Split Lockwash FulTrd 18-8 Stainless

Reviews of Zoro Select #M38SPP188

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.