Zoro Select
M3-0.5X8 ISO7045 PH PN EXT WSH SEM STAINLESS STEEL
- Zoro #: G9730079
- Mfr #: MI38EPP188
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,M3-0.5x8 ISO,PK2000
- Material: Stainless Steel
- Finish: Plain
- Head Type: Pan
$225.93
Pk of 2000, $0.11/ea
Subtotal: $225.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #MI38EPP188 Specifications
- Zoro #: G9730079
- Mfr #: MI38EPP188
- Item: Washer Assortments,M3-0.5x8 ISO,PK2000
- Material: Stainless Steel
- Finish: Plain
- Head Type: Pan
- Country of Origin (subject to change): Taiwan, Province of China
Description
M3-0.5X8 ISO7045 Phil Pan 410SS External Tooth Washer Sems Full Thred 18 8Stainless Steel
Reviews of Zoro Select #MI38EPP188
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 10-14X1 UNSL HEXWAS PLAST ALT48-2 ZINC BAKE & WAX 1016LW
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. WWG6KEPSSSGR
- ZORO SELECT Fastener Assortment, Grade 5, ZP GR5 72 FA
- ZORO SELECT 10-24X3/4 SLT HX WAS EXT SEM FT MS ZINC AND BAKE 1012ESW
- ZORO SELECT 3/8-16X6 BLT HEX MACH. HOT DIP GALVANIZED 3796BMG
- ZORO SELECT M6-1.0X16 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI616EPP
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT 3/8 to 2 in Steel Self Drilling Screws with Pan Head Type 1 PK CPS1PJD4GR
- OMG Backdrop Chroma Key; Green - 10 x 10 ft. OM412984
- Zoro Select Fastener Assortments