Zoro Select
M30-3.50 Socket Head Cap Screw, Zinc Plated Steel, 160 mm L, 10 PK
- Zoro #: G1611570
- Mfr #: L07160.300.0160
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M30-3.50
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 800 N/sq mm
- Fastener Industry Standards: DIN 912
$173.10
Pk of 10, $17.31/ea
Ships from United States
Subtotal: $173.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #L07160.300.0160 Specifications
- Zoro #: G1611570
- Mfr #: L07160.300.0160
- Item: Socket Head Cap Screw
- Dia./Thread Size: M30-3.50
- Length: 160 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 10 PK
- Min. Tensile Strength: 800 N/sq mm
- Fastener Industry Standards: DIN 912
- System of Measurement: Metric
- Head Height: 30.0 mm
- Rockwell Hardness: C22 to C34
- Fastener Thread Type: Metric Coarse
- Thread Length: 100 mm
- Temp. Range: -58 Degrees to 302 Degrees F
- Thread Direction: Right Hand
- Thread Style: Partially Threaded
- Material Grade: Class 8.8
- Head Dia.: 45 mm
- Screw Style: Socket Head Cap Screw
- Standards: DIN 912
- Min. Thread Length: 100 mm
- Length (Straight Wireway): 160 mm
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M30-3.50, Length 160 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 22 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 100 mm, Thread Length 100 mm, Head Height 30 mm, Thread Dia. M30, Package Quantity 10
Reviews of Zoro Select #L07160.300.0160
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Zinc Plated Steel, 120 mm L, 5 PK M07160.300.0120
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK M07160.300.0160
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Zinc Plated Steel, 120 mm L, 15 PK L07160.300.0120
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK U07001.037.0200
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 9000 PK L07000.030.0016
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in L, 100 PK U55050.016.0062
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 5/8 in L ZPS60238C32
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK SCIA0370900-005P
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 1/2 in L ZPS60210F34
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 2 in L, 10 PK PK1420-2SHC-01
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 195640-100
- Zoro Select Socket Head Cap Screws