Skip to Main Content
customer-service Help
Zoro Select

M4-0.70 Cylindrical Socket Head Cap Screw, 40 mm L, 10 PK

Zoro Select M4-0.70 Cylindrical Socket Head Cap Screw,  40 mm L,  10 PK PKM407-40SHC-01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.85 ($2.49/unit)
  • Dia./Thread Size: M4-0.70
  • Drive Type: Hex Socket
  • Length: 40 mm
See full product details
Orders over $75 ship free.
Total: $24.85

Zoro Select #PKM407-40SHC-01 Specifications

  • Dia./Thread Size: M4-0.70
  • Drive Type: Hex Socket
  • Length: 40 mm
  • System of Measurement: Metric
  • Basic Material: PEEK
  • Material Grade: Not Graded
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Anodized
  • Rockwell Hardness: D87.5
  • Thread Dia.: M4
  • Item: Socket Head Cap Screw
  • Self-Locking Element: No
  • Min. Tensile Strength: 197 N/sq mm
  • Fastener Thread Type: Metric
  • Head Height: 3.9 mm
  • Thread Direction: Right Hand
  • Vented Hole Size: Not Vented
  • Thread Length: 40mm
  • Fastener Industry Standards: ANSI/ASME B18.3
  • Head Dia.: 7 mm
  • Class: 6g
  • Drive Size: 3 mm
  • Temp. Range: -50 Degrees to 500 Degrees F
  • Min. Thread Length: 40 mm
  • Package Quantity: 10
  • Length (Straight Wireway): 40 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material PEEK, Material Grade Not Graded, M4-0.70, Length 40 mm, Fastener Finish Anodized, Fastener Thread Type Metric, Drive Type Hex Socket, Drive Size 3 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 40 mm, Head Height 3.9 mm, Thread Dia. M4, Package Quantity 10

Reviews of Zoro Select #PKM407-40SHC-01