Skip to Main Content
customer-service Help
Zoro Select

M4-0.70 Not Graded Hex Head Cap Screw, Peek, PK 10

Zoro Select M4-0.70 Not Graded Hex Head Cap Screw,  Peek,  PK 10 PKM407-16HH-01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.34 ($1.63/unit)
  • Dia./Thread Size: M4-0.70
  • Fastener Length: 16 mm
  • Basic Material: Peek
See full product details
Orders over $75 ship free.
Total: $16.34

Zoro Select #PKM407-16HH-01 Specifications

  • Dia./Thread Size: M4-0.70
  • Fastener Length: 16 mm
  • Basic Material: Peek
  • Fastener Finish: Anodized
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M4-0.70
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 16 mm
  • Material Grade: Not Graded
  • Head Width: 7 mm
  • Cap Screw Type: Hex Head Cap Screw
  • Item: Hex Head Cap Screw
  • Tensile Strength: 26,800 psi
  • Screw Grade/Class: Not Graded
  • Thread Style: Fully Threaded
  • Head Height: 2.8 mm
  • Fastener Industry Standards: ANSI/ASME B18.6.3
  • Rockwell Hardness: 87.5 Shore D
  • Temp. Range: -50 Degrees to 500 Degrees F
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size M4-0.70, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex Head, Min. Thread Length 16 mm, Head Height 2.8 mm, Head Width 7 mm, Package Quantity 10

Reviews of Zoro Select #PKM407-16HH-01