Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK
Mfr # M4010CSP
Zoro # G9080899
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Drive Type Hex
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK M51060.030.0014
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK M07000.080.0120
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07410.025.0037
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK U07000.019.0300
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK U07410.050.0175
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 100 PK U55050.019.0100
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 5 PK 1GB23
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK U07001.075.0300
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 100 mm Length, 25 PK M07080.120.0100
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK M51030.050.0010
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK M07400.120.0025
- Zoro Select Socket Head Cap Screws