Zoro Select

M4-0.70 x 20 mm Phillips Pan Machine Screw, Plain Steel, 1500 PK

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Machine Screw
  • Thread Size: M4-0.70
  • Fastener Length: 20 mm
  • Material: Steel
  • Finish: Plain
  • Head Type: Pan
  • Drive: Phillips
  • Package Quantity: 1500
See full product details
$336.71
Pk of 1500, $0.22/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #588154 Specifications

  • Item: Machine Screw
  • Thread Size: M4-0.70
  • Fastener Length: 20 mm
  • Material: Steel
  • Finish: Plain
  • Head Type: Pan
  • Drive: Phillips
  • Package Quantity: 1500
  • Dimensional Standards: JIS B 1188
  • System of Measurement: Metric
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M4-0.7X20W9 JIS B1188 Phil Pan 304SS Split Washer 302/304SS Flat Washer Sems A2 Stainless St

Reviews of Zoro Select #588154

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.