Zoro Select
M4-0.70 x 60 mm Phillips Fillister Machine Screw, Plain 1700 PK
- Zoro #: G2119323
- Mfr #: L51340.040.0060
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: M4-0.70
- Fastener Length: 60 mm
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Fillister
- Drive: Phillips
- Package Quantity: 1700
$411.31
Pk of 1700, $0.24/ea
Ships from United States
Subtotal: $411.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #L51340.040.0060 Specifications
- Zoro #: G2119323
- Mfr #: L51340.040.0060
- Item: Machine Screw
- Thread Size: M4-0.70
- Fastener Length: 60 mm
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Fillister
- Drive: Phillips
- Package Quantity: 1700
- Tensile Strength: 101,526 psi
- Dimensional Standards: DIN 7985H, DIN EN ISO 7045
- System of Measurement: Metric
- Length (Straight Wireway): 60 mm
- Thread Pitch: 0.7 mm
- Minimum Head Height: 3.1 mm
- Maximum Head Height: 3.1 mm
- Drive Size: #2
- Maximum Head Width: 8 mm
- Thread Style: Fully Threaded
- Thread Type: Coarse
- Head Width: 12 mm
- Screw Size: M4
- Pack Size: Bulk
- Thread Direction: Right Hand
- Standards: DIN 7985H, DIN EN ISO 7045
- Country of Origin (subject to change): Multiple
Description
Machine Screw, Head Type Fillister, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4, Fastener Length 60 mm, Head Width 12 mm, Head Height 3.1 mm, Drive Size #2, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.1 mm, Minimum Head Height 3.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand
Reviews of Zoro Select #L51340.040.0060
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Plain 1900 PK L51340.040.0050
- ZORO SELECT #10-24 x 3 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK 1056MPP
- ZORO SELECT 1/4"-20 x 19/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 022520A075
- ZORO SELECT #0-80 x 11/32 in Phillips Flat Machine Screw, Plain Steel, 5000 PK -0113MP1188
- ZORO SELECT #6-32 x 5/16 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.013.0031
- ZORO SELECT 1/4"-20 x 2 1/4 in Slotted Flat Machine Screw, Plain PEEK, 10 PK PK1420-214FHS-01
- ZORO SELECT M2.5-0.45 x 6 mm Slotted Pan Machine Screw, Plain Brass, 50 PK 6GY49
- ZORO SELECT 3/4"-10 x External Hex Hex Machine Screw, Plain Steel, 25 PK PPMS0100075FZ-100P1
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPII0-400250-100P
- NEWPORT FASTENERS #10-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK 609832-PR-1000
- NEWPORT FASTENERS #10-24 x 1 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK 192611-PR-500
- Zoro Select Machine Screws