Zoro Select
M4-0.70 x 16 mm Torx Flat Machine Screw, Plain Steel, 5000 PK
Mfr # M416MTF188
Zoro # G2588203
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Torx
- Material Steel
- Finish Plain
Explore More Products
- ZORO SELECT #6-32 x 3 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 1500 PK 0648MCT
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 7000 PK 1012MPF
- ZORO SELECT M5-0.80 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.050.0035
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.040.0012
- ZORO SELECT M6-1.00 x 55.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPJ060600-010P1
- ZORO SELECT #4-40 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.011.0025
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Yellow Steel, 10000 PK 0406MPFY
- ZORO SELECT #8-32 x 7/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 0807IPP188
- ZORO SELECT #4-40 x 3/8 in Hex Hex Machine Screw, Plain Steel, 5000 PK 0406MW188
- ZORO SELECT M3-0.50 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.030.0016
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK 07163
- Zoro Select Machine Screws