Zoro Select
M4-0.70 x 20 mm Phillips Flat Machine Screw, Plain A4 Stainless Steel, 3000 PK
Mfr # M420MPFA4
Zoro # G2586270
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Phillips
- Material A4 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 5/16"-18 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51213.031.0100
- ZORO SELECT 5/16"-18 x 1-3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51110.031.0175
- ZORO SELECT 5/16"-18 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 25 PK U51862.031.0100
- ZORO SELECT M8-1.25 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK M24540.080.0025
- ZORO SELECT #10-24 x 7/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK 1014MPF188
- ZORO SELECT M4-0.70 x 16 mm Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK M51140.040.0016
- ZORO SELECT #6-32 x 3/4 in Combination Phillips/Slotted Pan Machine Screw, Plain Steel, 5000 PK 0612MCP188
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Black Steel, 10000 PK 0806EPPBZ
- ZORO SELECT #2-56 x 1/4 in Slotted Flat Machine Screw, Plain Steel, 5000 PK 0204MSF188
- ZORO SELECT #6-32 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.013.0062
- HILLMAN FH PHL MS Z 10-24X3/4 101077
- Zoro Select Machine Screws