Zoro Select

M4-0.7X20 ISO7045 PH PN INT WSH SEM ZINC AND BAKE

Zoro Select M4-0.7X20 ISO7045 PH PN INT WSH SEM ZINC AND BAKE MI420IPP
Hover or click to zoom Tap to zoom
Key Features
  • Type: Washer
  • Finish: Zinc Plated
  • Head Type: Pan
  • System of Measurement: Metric
  • Item: Washer Assortments,M4-0.7x20 IS,PK5000
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$349.23
Pk of 5000, $0.07/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #MI420IPP Specifications

  • Type: Washer
  • Finish: Zinc Plated
  • Head Type: Pan
  • System of Measurement: Metric
  • Item: Washer Assortments,M4-0.7x20 IS,PK5000
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M4-0.7X20 ISO 7045 Metric Phil Pan Internal Washer Sems Machine Screw Full Thread ZincBake

Reviews of Zoro Select #MI420IPP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.