Zoro Select

M4-0.7X6 ISO7045 PH PN EXT WSH SEM STAINLESS STEEL

Zoro Select M4-0.7X6 ISO7045 PH PN EXT WSH SEM STAINLESS STEEL MI46EPP188
Hover or click to zoom Tap to zoom
  • Type: Washer
  • Material: Stainless Steel
  • Finish: Plain
  • Item: Washer Assortments,M4-0.7x6 ISO,PK1500
  • Head Type: Pan
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$323.08
pkg. of 1500 ($0.22/ea)

Subtotal: $323.08

Zoro Select #MI46EPP188 Specifications

  • Type: Washer
  • Material: Stainless Steel
  • Finish: Plain
  • Item: Washer Assortments,M4-0.7x6 ISO,PK1500
  • Head Type: Pan
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M4-0.7X6 ISO7045 Phil Pan 410SS External Tooth Washer Sems Full Thred 18 8Stainless Steel

Reviews of Zoro Select #MI46EPP188

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.