Zoro Select

M48-5.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm L

Zoro Select M48-5.00 Socket Head Cap Screw,  Black Oxide Steel,  120 mm L M07000.480.0120
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M48-5.00
  • Length: 120 mm
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 36 mm
See full product details
$39.51

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #M07000.480.0120 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M48-5.00
  • Length: 120 mm
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 36 mm
  • Package Quantity: 1
  • Min. Tensile Strength: 176,000 psi
  • Fastener Industry Standards: DIN 912
  • System of Measurement: Metric
  • Thread Dia.: M48
  • Thread Length: 120 mm
  • Screw Industry Standards: DIN 912
  • Thread Style: Fully Threaded
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Style: Socket Head Cap Screw
  • Material Grade: Class 12.9
  • Rockwell Hardness: C39 to C44
  • Fastener Thread Type: Metric Coarse
  • Head Dia.: 72 mm
  • Thread Direction: Right Hand
  • Head Height: 48 mm
  • Min. Thread Length: 120 mm
  • Length (Straight Wireway): 120 mm
  • Standards: DIN 912
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M48-5.00, Length 120 mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 36 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 120 mm, Thread Length 120 mm, Head Height 48 mm, Thread Dia. M48

Restrictions and Compliance

Reviews of Zoro Select #M07000.480.0120

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.