Zoro Select
Not Graded, M5-0.8 Hex Head Cap Screw, Plain Peek, 45 mm L, 10 PK
Mfr # PKM508-45HH-01
Zoro # G5574009
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 7.90 mm
- Drive External Hex
- Material Grade/Class Not Graded
- Material Peek
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK M04100.160.0080
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK U04100.062.0250
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 150 PK B04100.050.0175
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK N04100.056.0225
- ZORO SELECT Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 5 PK M04100.360.0150
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 35 PK B01200.075.0400
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Steel, 3 in L, 10 PK 264010G
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 50 PK M04110.120.0016
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Anodized Peek, 60 mm L, 10 PK PKM10150-60HH-01
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 10 in L, 25 PK 54446
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 5 PK M51000.200.0120
- Zoro Select Hex Head Cap Screws